Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72834SCS
- Zoro # G724450591
product price:Â
$
30.65
/ea
Sold in multiples of 2 for
$61.30
Key Features
Compatible Rod Size
1 7/50 in
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72834SCS
- Zoro #
- G724450591
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Compatible Rod Size
- 1 7/50 in
- Compressed Length
- 1.67 in
- Outside Diameter
- 1.46 in
- Wire Diameter
- 0.16 in
- Inside Diameter
- 1.14 in
- Free Length
- 2 1/2 in
Details
- Standards
- AMS 5688, ASTM A313
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Material
- 302 Stainless Steel
- Color
- Gray
- End Type
- Closed, Ground
- Finish
- Plain
- Spring Rate
- 73.1 lb/in
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.67 in, Spring Rate 73.1 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.