Compression Spring
- Mfr # 72438SCS
- Zoro # G824301632
product price:Â
$
15.75
/ea
Sold in multiples of 3 for
$47.25
Key Features
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Color
Gray
Product Type
Compression Spring
Compatible Rod Size
19/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72438SCS
- Zoro #
- G824301632
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Compatible Rod Size
- 19/25 in
- Outside Diameter
- 0.98 in
- Free Length
- 3 1/2 in
- Inside Diameter
- 0.76 in
- Compressed Length
- 2.26 in
- Wire Diameter
- 0.11 in
Details
- System of Measurement
- Inch
- Item
- Compression Spring
- Standards
- AMS 5688, ASTM A313
- Color
- Gray
- Product Type
- Compression Spring
- Spring Shape
- Cylindrical
- End Type
- Closed, Ground
- Spring Rate
- 25.8 lb/in
- Finish
- Plain
- Material
- 302 Stainless Steel
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.26 in, Spring Rate 25.8 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.