Compression Spring
- Mfr # 72733SCS
- Zoro # G724450614
product price:Â
$
30.65
/ea
Sold in multiples of 2 for
$61.30
Key Features
Wire Diameter
0.16 in
Product Type
Compression Spring
Spring Rate
107.3 lb/in
Inside Diameter
0.91 in
Spring Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72733SCS
- Zoro #
- G724450614
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Diameter
- 0.16 in
- Inside Diameter
- 0.91 in
- Outside Diameter
- 1.23 in
- Compatible Rod Size
- 91/100 in
- Free Length
- 2 1/2 in
- Compressed Length
- 1.83 in
Details
- Product Type
- Compression Spring
- Spring Rate
- 107.3 lb/in
- Spring Shape
- Cylindrical
- Finish
- Plain
- Material
- 302 Stainless Steel
- Item
- Compression Spring
- Color
- Gray
- System of Measurement
- Inch
- End Type
- Closed, Ground
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.83 in, Spring Rate 107.3 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.