Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72134SCS
- Zoro # G024301593
product price:Â
$
15.75
/ea
Sold in multiples of 3 for
$47.25
Key Features
Free Length
3 1/2 in
Wire Diameter
0.11 in
Finish
Plain
Standards
AMS 5688, ASTM A313
Inside Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72134SCS
- Zoro #
- G024301593
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Plain
- Standards
- AMS 5688, ASTM A313
- Material
- 302 Stainless Steel
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Product Type
- Compression Spring
- Spring Rate
- 62.7 lb/in
- End Type
- Closed, Ground
- Color
- Gray
- Item
- Compression Spring
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 302 Stainless Steel
Dimensions
- Free Length
- 3 1/2 in
- Wire Diameter
- 0.11 in
- Inside Diameter
- 0.5 in
- Outside Diameter
- 0.72 in
- Compatible Rod Size
- 1/2 in
- Compressed Length
- 2.73 in
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.73 in, Spring Rate 62.7 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.