Compression Spring
- Mfr # 72835SCS
- Zoro # G024450581
product price:Â
$
30.65
/ea
Sold in multiples of 2 for
$61.30
Key Features
Product Type
Compression Spring
Wire Diameter
0.16 in
System of Measurement
Inch
Spring Shape
Cylindrical
Compressed Length
1.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72835SCS
- Zoro #
- G024450581
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Diameter
- 0.16 in
- Compressed Length
- 1.98 in
- Compatible Rod Size
- 1 7/50 in
- Inside Diameter
- 1.14 in
- Free Length
- 3 in
- Outside Diameter
- 1.46 in
Details
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Item
- Compression Spring
- Color
- Gray
- Finish
- Plain
- Standards
- AMS 5688, ASTM A313
- End Type
- Closed, Ground
- Spring Rate
- 59.5 lb/in
- Material
- 302 Stainless Steel
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.98 in, Spring Rate 59.5 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.