Compression Spring
- Mfr # 72460SCS
- Zoro # G724301657
product price:Â
$
15.89
/ea
Sold in multiples of 3 for
$47.67
Key Features
Standards
AMS 5688, ASTM A313
Material
302 Stainless Steel
Wire Diameter
0.13 in
System of Measurement
Inch
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72460SCS
- Zoro #
- G724301657
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Diameter
- 0.13 in
- Inside Diameter
- 0.73 in
- Free Length
- 2 in
- Compatible Rod Size
- 73/100 in
- Outside Diameter
- 0.98 in
- Compressed Length
- 1.41 in
Details
- Standards
- AMS 5688, ASTM A313
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Finish
- Plain
- Product Type
- Compression Spring
- End Type
- Closed, Ground
- Item
- Compression Spring
- Spring Rate
- 74 lb/in
- Color
- Gray
- Spring Shape
- Cylindrical
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.41 in, Spring Rate 74 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.