Extension Spring
- Mfr # 81077SCS
- Zoro # G824301694
product price:Â
$
30.79
/ea
Sold in multiples of 2 for
$61.58
Key Features
Hook Configuration
No Hook
Outside Diameter
1.125 in
Standards
AMS 5688, ASTM A313
Finish
Passivated
End Type
Full Twist Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81077SCS
- Zoro #
- G824301694
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.125 in
- Extended Length
- 11 1/64 in
- Wire Diameter
- 0.125 in
- Free Length
- 6 in
Details
- Hook Configuration
- No Hook
- Standards
- AMS 5688, ASTM A313
- Finish
- Passivated
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Product Type
- Extension Spring
- Spring Rate
- 9.25 lb/in
- Initial Tension
- 4.59 lbf
- System of Measurement
- Inch
- Material
- 302 Stainless Steel
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.