Extension Spring
- Mfr # 81019CS
- Zoro # G824450613
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Initial Tension
6.11 lbf
Product Type
Extension Spring
End Type
Full Twist Loop
Material
Music Wire
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81019CS
- Zoro #
- G824450613
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.125 in
- Outside Diameter
- 1 in
- Free Length
- 4 1/2 in
- Extended Length
- 7 3/32 in
Details
- Initial Tension
- 6.11 lbf
- Product Type
- Extension Spring
- End Type
- Full Twist Loop
- Material
- Music Wire
- System of Measurement
- Inch
- Spring Rate
- 23.8 lb/in
- Hook Configuration
- No Hook
- Finish
- Oil
- Standards
- AMS 5112, ASTM A228
- Item
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, Oil, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.