Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 80891SCS
- Zoro # G724301671
product price:Â
$
15.69
/ea
Sold in multiples of 3 for
$47.07
Key Features
Finish
Passivated
Outside Diameter
0.75 in
System of Measurement
Inch
End Type
Full Twist Loop
Spring Rate
12.41 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80891SCS
- Zoro #
- G724301671
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.75 in
- Extended Length
- 6 33/64 in
- Wire Diameter
- 0.095 in
- Free Length
- 4 in
Details
- Finish
- Passivated
- Item
- Extension Spring
- System of Measurement
- Inch
- End Type
- Full Twist Loop
- Spring Rate
- 12.41 lb/in
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- Initial Tension
- 3.09 lbf
- Material
- 302 Stainless Steel
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.