Extension Spring
- Mfr # 81002SCS
- Zoro # G024301531
product price:Â
$
15.85
/ea
Sold in multiples of 3 for
$47.55
Key Features
Wire Diameter
0.115 in
Hook Configuration
No Hook
End Type
Full Twist Loop
Initial Tension
4.08 lbf
Standards
AMS 5688, ASTM A313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81002SCS
- Zoro #
- G024301531
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.115 in
- Free Length
- 2 3/4 in
- Outside Diameter
- 1 in
- Extended Length
- 3 7/8 in
Details
- Hook Configuration
- No Hook
- End Type
- Full Twist Loop
- Initial Tension
- 4.08 lbf
- Standards
- AMS 5688, ASTM A313
- Finish
- Passivated
- Spring Rate
- 36.9 lb/in
- Item
- Extension Spring
- Product Type
- Extension Spring
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.