Extension Spring
- Mfr # 81021SCS
- Zoro # G324301644
product price:Â
$
30.79
/ea
Sold in multiples of 2 for
$61.58
Key Features
System of Measurement
Inch
Free Length
5 1/2 in
Product Type
Extension Spring
Outside Diameter
1 in
Initial Tension
5.09 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81021SCS
- Zoro #
- G324301644
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 5 1/2 in
- Outside Diameter
- 1 in
- Wire Diameter
- 0.125 in
- Extended Length
- 9 3/64 in
Details
- Item
- Extension Spring
- System of Measurement
- Inch
- Product Type
- Extension Spring
- Initial Tension
- 5.09 lbf
- Finish
- Passivated
- Spring Rate
- 14.58 lb/in
- Material
- 302 Stainless Steel
- Hook Configuration
- No Hook
- End Type
- Full Twist Loop
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.