Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 81061CS
- Zoro # G624301702
product price:Â
$
15.85
/ea
Sold in multiples of 3 for
$47.55
Key Features
Standards
AMS 5112, ASTM A228
Free Length
7 in
Finish
Oil
End Type
Full Twist Loop
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81061CS
- Zoro #
- G624301702
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 7 in
- Extended Length
- 23 13/64 in
- Wire Diameter
- 0.085 in
- Outside Diameter
- 1.125 in
Details
- Standards
- AMS 5112, ASTM A228
- Finish
- Oil
- End Type
- Full Twist Loop
- System of Measurement
- Inch
- Material
- Music Wire
- Item
- Extension Spring
- Spring Rate
- 1.2 lb/in
- Hook Configuration
- No Hook
- Initial Tension
- 1.89 lbf
- Product Type
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, Oil, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.