Extension Spring
- Mfr # 80893SCS
- Zoro # G224450619
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Free Length
5 in
Initial Tension
3.09 lbf
End Type
Full Twist Loop
Material
302 Stainless Steel
Standards
AMS 5688, ASTM A313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80893SCS
- Zoro #
- G224450619
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 5 in
- Outside Diameter
- 0.75 in
- Wire Diameter
- 0.095 in
- Extended Length
- 8 29/64 in
Details
- Initial Tension
- 3.09 lbf
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Material
- 302 Stainless Steel
- Standards
- AMS 5688, ASTM A313
- Hook Configuration
- No Hook
- Finish
- Passivated
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Spring Rate
- 9 lb/in
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.