Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 81075CS
- Zoro # G424450594
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
14.9 lb/in
End Type
Full Twist Loop
Product Type
Extension Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81075CS
- Zoro #
- G424450594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 5 in
- Extended Length
- 8 3/4 in
- Wire Diameter
- 0.125 in
- Outside Diameter
- 1.125 in
Details
- Material
- Music Wire
- Finish
- Oil
- Spring Rate
- 14.9 lb/in
- End Type
- Full Twist Loop
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Hook Configuration
- No Hook
- Standards
- AMS 5112, ASTM A228
- Item
- Extension Spring
- Initial Tension
- 5.51 lbf
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, Oil, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.