Extension Spring
- Mfr # 81196CS
- Zoro # G424301667
product price:Â
$
30.89
/ea
Sold in multiples of 2 for
$61.78
Key Features
Wire Diameter
0.207 in
Finish
Oil
Outside Diameter
2 in
Initial Tension
12.88 lbf
End Type
Full Twist Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81196CS
- Zoro #
- G424301667
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.207 in
- Outside Diameter
- 2 in
- Extended Length
- 10 11/32 in
- Free Length
- 6 1/2 in
Details
- Finish
- Oil
- Item
- Extension Spring
- Initial Tension
- 12.88 lbf
- End Type
- Full Twist Loop
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Material
- Music Wire
- Hook Configuration
- No Hook
- Spring Rate
- 33.8 lb/in
- Standards
- AMS 5112, ASTM A228
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, Oil, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.