Extension Spring
- Mfr # 80972SCS
- Zoro # G124450658
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Wire Diameter
0.085 in
Initial Tension
1.67 lbf
Extended Length
9 15/64 in
Free Length
4 in
Spring Rate
3.25 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80972SCS
- Zoro #
- G124450658
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.085 in
- Extended Length
- 9 15/64 in
- Free Length
- 4 in
- Outside Diameter
- 1 in
Details
- Initial Tension
- 1.67 lbf
- Item
- Extension Spring
- Spring Rate
- 3.25 lb/in
- Hook Configuration
- No Hook
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Finish
- Passivated
- End Type
- Full Twist Loop
- Product Type
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.