Shop CENTURY
See all product information
Create Account
STS1102RV1 Pool & Spa Motor - 1.5 HP Replacement Pump Motor
- Mfr # STS1102R
- Zoro # G223930976
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
HP
1
Motor Enclosure Design
ODP
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STS1102R
- Zoro #
- G223930976
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- HP
- 1
- Motor Enclosure Design
- ODP
- Voltage
- 230V
- Frame
- 56J
Description
Century STS1102RV1 pool and spa motor (Supplier Stock No. PEM-STS1102R) is a 1 HP, single-phase PSC motor with a 56J frame, 6.5-inch diameter and C-face mounting for pump applications. It features a 230V rating, CCWSE shaft rotation, open drip proof enclosure, auto overload protection, rolled steel construction, 7.0/2.3 A amperage and a single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.