B668 3/4 HP Pool & Spa Motor - 3600 RPM, 56CZ Frame, CX Series
- Mfr # UB668
- Zoro # G323931200
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Frame
56CZ
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB668
- Zoro #
- G323931200
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Frame
- 56CZ
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
Description
Century 3/4 HP (0.750) PSC single-phase pump motor, Century 56CZ (187400) with dual-voltage 115/230 V and 6.5/13.0 A, open drip proof (ODP) enclosure and counter-clockwise shaft end (CCWSE). Rolled steel construction, 6.5-inch frame diameter, single shaft, special mounting, 31 lb shipping weight, suitable for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.