Shop CENTURY
Create Account
H609ES 1.5 HP General Purpose 3600 RPM ODP Pump Motor, 56C Frame
- Mfr # UH609ES
- Zoro # G523930997
product price:Â
$
761.99
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
- UH609ES
- Zoro #
- G523930997
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-UH609ES general purpose pump motor model CENTURY 1.5F 3600 56C ODP, UL-recognized and CE marked, features a keyed shaft (0.625 in diameter, 2.07 in extension), 2 poles for 60/50 Hz operation, 84% efficiency and B insulation for continuous duty. Service factor 1.3, across-the-line starting, ambient rating 40 DegC; dimensions 16 x 8 x 10 in, 25 lb.