Shop CENTURY
See all product information
Create Account
H1056AV1 Condenser Fan Motor 3/4 HP 1200 RPM 56 Hz OpAO
- Mfr # UH1056A
- Zoro # G623931023
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Frame
56HZ
Nameplate RPM
1,140 RPM
HP
0.75
Motor Enclosure Design
OAO
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1056A
- Zoro #
- G623931023
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56HZ
- Nameplate RPM
- 1,140 RPM
- HP
- 0.75
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century 3/4 HP condenser fan motor, model H1056AV1 by Century, designed for HVACR condenser fan applications; 1200 RPM at 56 Hz and OpAO configuration. Supplied under stock number PEM-UH1056A, this durable motor is suitable for replacement in compatible condenser fan assemblies where Century quality and OEM-fit performance are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.