Shop CENTURY
See all product information
Create Account
C770V1 Condenser Fan Motor - 1/?? HP 1075 RPM 56YZ CX 200
- Mfr # UC770V1
- Zoro # G323931835
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Motor Bearings
Ball
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC770V1
- Zoro #
- G323931835
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Frame
- 56Y
- HP
- 1
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1 HP PSC condenser fan motor (model PEM-UC770V1) delivers 1075 RPM single-phase operation at 460/200-230 V with reversible rotation. Frame 56Y, OAO enclosure, 6.5 in diameter, resilient base mount, keyed 0.625 in shaft with 6.00 in extension, ball bearings, 2.4/4.8 A, Class B insulation, CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.