Shop CENTURY
See all product information
Create Account
H1038E Three-Phase ODP General Purpose Motor 3 HP 3450 RPM 145T 3/60/460/230
- Mfr # UH1038E
- Zoro # G323930944
product price:Â
$
932.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Frame
145T
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1038E
- Zoro #
- G323930944
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- HP
- 3
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
Description
Century H1038E 3 HP, 3-phase ODP general purpose motor, 3450 RPM, 145T frame, dual voltage 460/230 V at 60 Hz. Keyed shaft 0.875 in diameter with 2.25 in extension, service factor 1.15 and 85.5% efficiency; Insulation Class B, 2 poles, continuous duty, across-the-line starting. CSA approved, UL recognized, dimensions 19 in L x 10 in W x 9 in H, 45 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.