V214M2 Pool & Spa Motor - 5 HP 3600 RPM 184TDZ CS
- Mfr # UV214
- Zoro # G823931113
product price:Â
$
2,017.99
/ea
Free Shipping & Returns
Key Features
HP
5
Nameplate RPM
3,530 RPM
Voltage
230V
Motor Enclosure Design
ODP
Full Load Amps
22.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV214
- Zoro #
- G823931113
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 5
- Nameplate RPM
- 3,530 RPM
- Voltage
- 230V
- Motor Enclosure Design
- ODP
- Full Load Amps
- 22.7 A
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Frame
- 184TDZ
Description
Century 5 HP (3.7 kW) single-phase cap-start pool and spa motor, frame 184TDZ, 3530 RPM, 230V, CCWSE rotation, ODP enclosure, and CSA certified. Features ball bearings (ball/ball), 7/8-inch keyed shaft with 1.000-inch diameter and 3.000-inch extension, special horizontal mounting, 22.7 A, Class F insulation, continuous duty, and 108.1 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.