Shop All Stencils
C.H. Hanson
10194 4 Inch 46 Pieces Master Stencil S
Mfr # 10194
Zoro # G1247788
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Interlocking Yes
- Duty Light
- Material PVC
Product Information
- Brand C.H. Hanson
- MFR # 10194
- Zoro # G1247788
- UPC # 081834101941
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 4 in |
Overall Stencil Width | 8 1/4 in |
Overall Stencil Height | 6 in |
Details
Description
Stencil Kit, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Large Space, Period (.), Small Space, Includes (1) A to Z, 0 to 9, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Large Space, Small Space, Individual Character Height 4 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog Dry Cloth 5 Pack, 40ct (850540SAF)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- C.H. HANSON Stencil Set, Numbers, Brass, 10011 (10011)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- C.H. HANSON Stencil Set, Letters, Plastic (10190)
- C.H. HANSON Stencil Set, Letters, Plastic, PK3 (10189)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- C.H. Hanson Stencils