Shop All Stencils
C.H. Hanson
1/2 Number Steel Stamps Only Letter S
Mfr # 20400S
Zoro # G3626561
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Occasional
- Includes A to Z, Ampersand (&)
- Number of Pieces 27
- Font Dot Design
Product Information
- Brand C.H. Hanson
- MFR # 20400S
- Zoro # G3626561
- Country of Origin United States
- Category Stencils
Dimensions
Overall Stencil Width | 10 5/8 in |
Individual Character Height | 1/2 in |
Overall Stencil Height | 4 in |
Details
Description
1/2 Number Steel Stamps Only Letter S, Font Dot Design, Included Characters, Messages, and Symbols A to Z, Ampersand (&), Includes A to Z, Ampersand (&), Individual Character Height 1/2 in, Number of Pieces 27, Overall Stencil Height 4 in, Overall Stencil Width 10 5/8 in, Product Type Stencil Set, Stencil Application Occasional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, UltraSoft(R) (H11RV)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10156 (10156)
- C.H. HANSON Stencil Kit, 2 in Character Height, 1 in Character Width, Letters and Numbers, Brass, 92 pc Set (10151)
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- C.H. Hanson Stencils