Shop All Tags
C.H. Hanson
Blank Tag, 1-1/2inHx1-1/2inW, PK100
Mfr # 41857
Zoro # G9508493
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 41857
- Zoro # G9508493
- UPC # 081834418575
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Pure Flow 1000 Eyewash Station Only English 15minute (32-001000-0000)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- KINCO GLOVES DRVR GOLD L (50BT-L)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- C.H. HANSON Stainless Steel Tags Blank, PK100 (41453)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- C.H. Hanson Tags