Shop All Tags
C.H. Hanson
Blank Tag, 1-3/32inH x 1-3/32inW, PK100
Mfr # 41832
Zoro # G9508466
original price:
$44.29
10% off
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 3/32 in
- Width 1 1/8 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 41832
- Zoro # G9508466
- UPC # 081834418322
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 3/32 in |
Width | 1 1/8 in |
Diameter | 1 3/32 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ratchet Face Shield Assembly, PETG, Uncoated, Clear Visor, Blue, 8 in Visor Height (9TZ55)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-394)
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- CALLOWAY MILLS Multi, 17 W x 29 L (120471729)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- C.H. Hanson Tags