C.H. Hanson

Blank Tag, Rectangle, Blue, PK5


product price: $7.19
/pk 5, $1.44/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Height 3/4 in
  • Width 1 3/4 in
  • Character Series Blank
  • Character Type Blank
See all product information

Product Information

  • Brand C.H. Hanson
  • MFR # 43051
  • Zoro # G3011246
  • UPC #
    081834430515
  • Country of Origin United States
  • Category Tags

Dimensions

Height 3/4 in
Width 1 3/4 in
Hole Size 1/8 in
Mounting Hole Diameter 0.125 in

Details

Material Aluminum
Color Blue
Character Series Blank
Character Type Blank
Tag Shape Rectangle
Item Blank Tag
Shape Rectangle
Number Series Blank
Thickness 0.04 in
Indoor/Outdoor Usage Indoor/Outdoor
Graffiti Resistant No
Minimum Service Temperature -50 Degrees F
Number Sequence Not Numbered
Maximum Service Temperature 150 Degrees F
Abrasion Resistant No
UV Resistant Yes
Chemical Resistant No
Corrosion Resistant Yes
Printed Language No Text
Write on Surface Yes

Description

Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.