Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK10
Mfr # 43107
Zoro # G3011045
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 5/8 in
- Width 2 13/16 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43107
- Zoro # G3011045
- UPC # 081834431079
- Country of Origin United States
- Category Tags
Dimensions
Height | 5/8 in |
Width | 2 13/16 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S4201HS)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- LACROSSE Iceman Boot Liner, Size 11, 10 in.H, Blk, PR (904000)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- ZING Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (7010)
- C.H. Hanson Tags