Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK3
Mfr # 43188
Zoro # G3010975
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43188
- Zoro # G3010975
- UPC # 081834431888
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Fendall® Porta Stream II Portable Eyewash Station - 16 Gallon With Solution (32-000200-0000)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 1476' Roll, 1" Core (05555BK11045)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- C.H. Hanson Tags