Zing

Handicap Parking Sign, Washington, 18X12


product price: $22.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend Reserved Parking State Disabled Parking Permit Required
  • Width 12"
  • Height 18"
  • Sign Shape Rectangle
  • Sign Material Aluminum
See all product information

Product Information

  • Brand Zing
  • MFR # 2706
  • Zoro # G8433238
  • UPC #
    00611105907356
  • Country of Origin United States
  • Category Parking Signs

Dimensions

Width 12"
Height 18"

Details

Item Handicap Parking Sign
Legend Reserved Parking State Disabled Parking Permit Required
Sign Shape Rectangle
Sign Material Aluminum
Printed Language English
Retroreflective Grade Engineer
Glow-in-the-Dark No
UV Resistant No
Thickness 0.080"
Standards ADA Compliance
Symbol Handicap
Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style Symbol and Text

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.