Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK10
Mfr # 43111
Zoro # G3011027
original price:
$13.26
60% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 5/8 in
- Width 2 1/2 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43111
- Zoro # G3011027
- UPC # 081834431116
- Country of Origin United States
- Category Tags
Dimensions
Height | 5/8 in |
Width | 2 1/2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- C.H. HANSON Stainless Steel Tags Blank, PK100 (41453)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, PK25 (8Z511)
- C.H. Hanson Tags