Shop CLE-FORCE
See all product information
Create Account
61/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68703
- Zoro # G823505987
product price:
$
26.49
/ea
Key Features
Material - Machining
High Speed Steel
Flute Length
3.125 in
Drill Bit Size
61/64 in
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68703
- Zoro #
- G823505987
- UPC #
- 697334687030
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 61/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.