Shop CLE-FORCE
See all product information
Create Account
53/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68652
- Zoro # G023505947
product price:
$
20.19
/ea
Key Features
Material - Machining
High Speed Steel
Flute Length
3.125 in
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68652
- Zoro #
- G023505947
- UPC #
- 697334686521
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 53/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.