
Ball Shaped Carbide Bur for Contour / Hole Deburring / Milling Unctd, 3/16in Cut Dia, 1/8in LOC
Mfr # CHA USD14
Zoro # G311873499
product price:Â $24.35
/eaKey Features
Cutter Dia.
3/16"
Length of Cut
1/8"
Shank Size
1/4"
Material
Tungsten Carbide
Includes
Nut and washer are included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA USD14
Zoro #
G311873499
UPC #
846035009768
Country of Origin
United States
Dimensions
Cutter Dia.
3/16"
Length of Cut
1/8"
Shank Size
1/4"
Details
Item
Carbide Bur
Material
Tungsten Carbide
Includes
Nut and washer are included
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USD14 Ball Shaped Carbide Bur for Contouring / Hole Deburring / Milling Uncoated, 3/16in Cutting Diameter, 1/8in Length of Cut, Double Cut, Champion USD14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.