Inverter Generator

  • Mfr # 201254

  • Zoro # G123781562


product price:  $1,090.99
/ea
Free Shipping & Returns

Key Features

Engine Oil Type
10W-30
Manufacturer Warranty
3 yr
Outlets Included
5-20R Duplex, TT-30R
Generator Technology
Inverter
Includes GFCI Outlets
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201254
Zoro #
G123781562
UPC #
817198027951
Country of Origin
Viet Nam

Dimensions

Overall Height
17 7/8 in
Overall Width
17 7/8 in
Overall Length
21 5/16 in

Details

Item
Inverter Generator
Engine Oil Type
10W-30
Manufacturer Warranty
3 yr
Outlets Included
5-20R Duplex, TT-30R
Generator Technology
Inverter
Includes GFCI Outlets
No
Inverter Frame Type
Open Frame
Fuel Tank Capacity
2.9 gal
Starting Wattage - Propane (LPG)
5,500 W
Starting Wattage - Gasoline/Diesel
5,500 W
Noise Level
70 dBA
Run Time @ 1/4 Load - Gasoline/Diesel
13 hr
Air Cleaner Type
Foam
Engine Brand
Champion
Engine Oil Capacity
0.6 qt
Includes Lifting Hook
No
Rated Voltage
120V AC
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Rated Current @ 120V AC - Propane (LPG)
30 A
Running Wattage - Propane (LPG)
3,600 W
Running Wattage - Gasoline/Diesel
4,000 W
Includes
Engine Oil, Oil Funnel, Propane (LPG) Hose, Spark Plug Socket
Engine Displacement
224 cc
Run Time @ 1/4 Load - Propane (LPG)
16 hr
Safety Features
Covered Outlets, Low Oil Shutdown
Starter Type
Recoil
Rated Current @ 120V AC - Gasoline/Diesel
33.3 A
Fuel Type
Gasoline/Propane
Maximum Current @ 120V AC - Gasoline/Diesel
45.8 A
Handle Type
Fixed
Includes Wheel Kit
No
Engine Type
4-Cycle
Weight
84.7 lb
Rated Frequency
60 Hz
Standards
CARB, EPA, PGMA
Includes Fuel Gauge
No
Maximum Current @ 120V AC - Propane (LPG)
45.8 A

Description

Inverter Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 4,000 W, Starting Wattage - Gasoline/Diesel 5,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 33.3 A, Starter Type Recoil, CARB Compliant Yes, Engine Brand Champion, Outlets Included 5-20R Duplex, TT-30R, Fuel Tank Capacity 2.9 gal, Engine Displacement 224 cc, Includes Wheel Kit No, Includes GFCI Outlets No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.