Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Generator, Gasoline, Recoil Start, 120V AC

  • Mfr # 201444

  • Zoro # G514760718


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201444
Zoro #
G514760718
UPC #
817198027920
Country of Origin
Viet Nam

Dimensions

Overall Width
18 in
Wheel Size
5 in
Overall Length
23 1/2 in
Overall Height
20 1/8 in

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120V AC
Starter Type
Recoil
CARB Compliant
No
Fuel Tank Capacity
2.25 gal
Includes
10 mm Socket, 8/10 mm Wrench, Engine Oil, Fuel Gauge, Oil Funnel
Parallel Configuration Capable
Yes
Engine Displacement
224 cc
Handle Type
Folding
Rated Frequency
60 Hz
Includes GFCI Outlets
No
Running Wattage - Gasoline/Diesel
4,000 W
Wheel Type
Solid
Includes Fuel Gauge
Yes
Cylinder Material
Steel
Safety Features
Covered Outlets, Low Oil Shutdown
Rated Current @ 120V AC - Gasoline/Diesel
33.3 A
Weight
92.4 lb
Maximum Current @ 120V AC - Gasoline/Diesel
45.8 A
Engine Type
4-Cycle
Air Cleaner Type
Foam
Starting Wattage - Gasoline/Diesel
5,500 W
Noise Level
61 dBA
Standards
ANSI/PGMA G300, EPA Certified
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Generator Technology
Inverter
Engine Oil Capacity
0.5 qt
Engine Oil Type
10W-30
Manufacturer Warranty
3 yr
Run Time @ 1/4 Load - Gasoline/Diesel
11 hr
Outlets Included
5-20R Duplex, TT-30R, 12V DC Automotive
Includes Wheel Kit
Yes

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 4,000 W, Starting Wattage - Gasoline/Diesel 5,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 33.3 A, Starter Type Recoil, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Champion, Outlets Included 5-20R Duplex, TT-30R, 12V DC Automotive, Rated Current @ 240V AC - Gasoline/Diesel Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.