Zoro Homepage

Half Size Lockable Ball, Storage Locker

  • Mfr # LHX

  • Zoro # G7089218


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
For Use With
Basketballs, Playground Balls, Soccer Balls
Overall Height
37 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHX
Zoro #
G7089218
UPC #
710858013038
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Width
22 in
Overall Length
23 in

Details

Item
Ball Locker
Material
Steel
Color
Blue
For Use With
Basketballs, Playground Balls, Soccer Balls
Capacity
(12) Basketballs, (12) Playground Balls, (12) Soccer Balls
Assembly
Unassembled
Product Type
Ball Locker

Description

Ball Locker, Color Blue, Product Type Ball Locker, Material Steel, For Use With Basketballs, Playground Balls, Soccer Balls, Overall Width 22 in, Overall Length 23 in, Assembly Unassembled, Overall Height 37 in, Capacity (12) Basketballs, (12) Playground Balls, (12) Soccer Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.