Shop CHAMPION SPORTS

SCWB12 12 in. Wood Scooter

  • Mfr # SCWB12
  • Zoro # G903857371

product price: 
$
55.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCWB12
Zoro #
G903857371
UPC #
710858009055
Country of Origin
China

Description

The Champion Sports Wood Scooters promote balance, strength and creativity in a fun recreational activity. Use in a seated, kneeling, or prone position, play scooter hockey, or create a scooter train! This 12" heavy wood scooter features a full perimeter bumper and non-marring rubber swivel casters.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Heavy wood
  • Full perimeter bumper
  • Non-marring rubber swivel casters
Specifications
  • Dimension: 12" x 12" x 4"
  • Weight: 4.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.