Shop GOPOWERBIKE

GoLine Pro Foldable Electric Scooter

  • Mfr # ESM10BLK
  • Zoro # G525041332

product price: 
$
278.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ESM10BLK
Zoro #
G525041332
UPC #
199874556697
Country of Origin
China

Description

The GoLine Pro Foldable Electric Scooter is built for faster commutes, short-distance travel, and everyday urban riding. Powered by a 350W brushless motor, it reaches speeds of up to 20 mph and offers a riding range of up to 17 miles per charge. Its 36V lithium battery fully recharges in approximately five to six hours, providing dependable performance for daily trips. Constructed with a durable aluminum-alloy frame, the GoLine Pro folds into a compact size for convenient storage and transport. It features four speed levels, 10-inch solid tires, a responsive disc brake, an LED display, integrated turn signals, front and rear lights, and an integrated horn. Front and rear fenders, a kickstand, and IPX4 water resistance provide added convenience and protection for a practical and comfortable riding experience. ⬤ 350W Brushless Motor - Provides smooth and efficient power for commuting, recreational riding, and everyday city travel. ⬤ Up to 20 MPH Top Speed - Delivers faster performance for efficient short-distance transportation. ⬤ Up to 17-Mile Riding Range - The 36V lithium battery provides up to 17 miles per charge, depending on rider weight, terrain, speed, and riding conditions. ⬤ Four Speed Levels - Choose from four speed settings to match your preferred pace and riding conditions. ⬤ 10 in x 2.5 in Solid Tires - Provide dependable traction, improved stability, and a smoother ride on paved surfaces. ⬤ Foldable Aluminum Alloy Frame - Folds compactly for convenient storage at home, at work, or inside a vehicle. ⬤ Responsive Disc Brake - Provides controlled and reliable stopping performance during everyday rides. ⬤ LED Information Display - Clearly shows essential riding information for convenient monitoring while traveling. ⬤ Front and Rear Lights - Help improve rider visibility during evening and low-light travel. ⬤ Integrated Turn Signals - Clearly indicate your intended direction and help improve visibility on the road. ⬤ Integrated horn - helps alert pedestrians and other riders for added awareness. ⬤ Front and Rear Fenders with Kickstand - Fenders help protect against water, dirt, and debris, while the kickstand keeps the scooter upright when parked. ⬤ IPX4 Water Resistance - Provides protection against light water splashes during normal outdoor use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.