Shop GOPOWERBIKE
See all product information
Create Account
GoDash Compact Folding Adult Mini E-Bike
- Mfr # BN03
- Zoro # G722983886
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
14 in
Max. Speed
20 MPH
Color
Black
Includes
E-bike, charger, manual, assembly tool
Fenders
Front and rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN03
- Zoro #
- G722983886
- UPC #
- 198715365375
- Country of Origin
- China
- Max. Speed
- 20 MPH
- Color
- Black
- Includes
- E-bike, charger, manual, assembly tool
- Fenders
- Front and rear
- Brake Type
- Dual disc brakes
- Application
- Foldable
- Range per Charge
- Approx 30 miles
- Foldable
- Yes
- Display Information
- Battery Gauge
- Charging Time
- 4 Hours
- Battery Type
- Lithium Ion Battery
- Motor Power
- 400 W
- Assembly Required
- No
- For Use With
- Outdoor
- Voltage
- 36 V
- Kickstand
- Yes
- Special Light Output Mode
- Front headlight and rear reflector
- Material
- Alloy
- Load Capacity
- 330 lb
Dimensions
- Wheel Dia.
- 14 in
- Height
- 41 in
- Width
- 51 in
- Length
- 19 in
Description
Meet the GoDash: the ultimate foldable mini electric bike, perfect for young riders, young adults, and first-time cyclists. Compact yet powerful, the GoDash boasts a 400W motor that allows you to cruise at speeds of up to 20 mph and travel up to 30 miles on a single charge. Its 14-inch wheels and adjustable seat ensure a comfortable ride for users of various sizes. With both pedal-assist and throttle modes, the GoDash offers effortless riding-whether you're commuting, running errands, or enjoying a leisurely trip. Its foldable design and integrated carrying handle make it easy to lift, store, and transport wherever you go. The GoDash is packed with practical features, including a rear basket for your essentials, front and rear fenders, and a bright headlight paired with a rear reflector for enhanced safety. Its sleek black frame exudes modern sophistication, making it the ideal companion for urban adventures. Whether you're seeking convenience, performance, or style, the GoDash delivers on all fronts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.