Snips
- Mfr # 610FS
- Zoro # G924785073
product price:Â
$
22.99
/ea
Sold in multiples of 5 for
$114.95
Key Features
Grip Material
Rubber
Maximum Sheet Thickness
18 ga
Handle Material
Steel
Cutting Edge Type
Precision Machined Serration
Spring Assist Handle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610FS
- Zoro #
- G924785073
- UPC #
- 025582302939
- Country of Origin
- United States
Dimensions
- Maximum Sheet Thickness
- 18 ga
- Cutting Length
- 1 1/2 in
- Overall Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- 8:1 Compound Joint Action for Maximum Cutting Power with Minimum Effort, Precision Formed Blades for Complete Cutting Strokes and Accurate Trim Cuts
Details
- Item
- Snips
- Grip Material
- Rubber
- Handle Material
- Steel
- Cutting Edge Type
- Precision Machined Serration
- Spring Assist Handle
- Yes
- Material Application
- Cold Rolled Steel, Stainless Steel
- Cutting Capacity
- 18 ga (Rolled Steel), 22 ga (Stainless)
- Blade Material
- Alloy Steel
- Snip Type
- Offset Straight Aviation
- Includes Cushioned Grip
- Yes
- Features
- 8:1 Compound Joint Action for Maximum Cutting Power with Minimum Effort, Precision Formed Blades for Complete Cutting Strokes and Accurate Trim Cuts
- Cutting Direction
- Left, Right, Straight
- Grip Type
- Comfort Grip
Description
Snips, Blade Material Alloy Steel, Cutting Capacity 18 ga (Rolled Steel), 22 ga (Stainless), Cutting Direction Left, Right, Straight, Cutting Edge Type Precision Machined Serration, Cutting Length 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.