Snips
- Mfr # 610UR
- Zoro # G824789942
product price:Â
$
25.95
/ea
Sold in multiples of 5 for
$129.75
Key Features
Overall Length
8 1/4 in
Cutting Edge Type
Precision Machined Serration
Snip Type
Upright Right Aviation
Grip Material
Rubber
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610UR
- Zoro #
- G824789942
- UPC #
- 025582836212
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 1/4 in
- Maximum Sheet Thickness
- 24 ga
- Cutting Length
- 1 1/4 in
- Length
- 8 1/4 in
- Fits Chest Size
- 8:1 Compound Joint Action for Maximum Cutting Power with Minimum Effort, Precision Formed Blades for Complete Cutting Strokes and Accurate Trim Cuts in Tight Spaces
Details
- Item
- Snips
- Cutting Edge Type
- Precision Machined Serration
- Snip Type
- Upright Right Aviation
- Grip Material
- Rubber
- Handle Material
- Steel
- Blade Material
- Alloy Steel
- Features
- 8:1 Compound Joint Action for Maximum Cutting Power with Minimum Effort, Precision Formed Blades for Complete Cutting Strokes and Accurate Trim Cuts in Tight Spaces
- Material Application
- Cold Rolled Steel
- Spring Assist Handle
- Yes
- Cutting Capacity
- 24 ga (Cold Rolled Steel)
- Includes Cushioned Grip
- Yes
- Cutting Direction
- Right
- Grip Type
- Comfort Grip
Description
Snips, Blade Material Alloy Steel, Cutting Capacity 24 ga (Cold Rolled Steel), Cutting Direction Right, Cutting Edge Type Precision Machined Serration, Cutting Length 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.