Wrench

  • Mfr # 812SWLG

  • Zoro # G323550333


product price:  $52.85
/ea

Key Features

End Style
Hang Hole
Jaw Capacity
2 9/16 in
Measuring Scale
Yes
Jaw Material
Vanadium Steel
Adjustable Wrench Type
Adjustable Wrench
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
812SWLG
Zoro #
G323550333
UPC #
025582355515
Country of Origin
Spain

Dimensions

Overall Length
12 in
Head Thickness
3/4 in

Details

Item
Adjustable Wrench
End Style
Hang Hole
Jaw Capacity
2 9/16 in
Measuring Scale
Yes
Jaw Material
Vanadium Steel
Adjustable Wrench Type
Adjustable Wrench
Handle Color
Blue
Grip Style
Cushion Grip
Opening Type
Adjustable
Measurement Type
Metric, SAE
Weight
1.4 lb
Finish
Chrome
Adjustment Type
Screw Mechanism
Material
Vanadium Steel

Description

Adjustable Wrench, Vanadium Steel, Chrome, 12 in, Jaw Capacity 2 9/16 in, Cushion Grip, Screw Mechanism, Measuring Scale Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.