Shop GENIUS TOOLS
Create Account
20mm Adjustable Wrench, 150mmL
- Mfr # 780192
- Zoro # G423583613
product price:Â
$
23.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780192
- Zoro #
- G423583613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 28mm Jaw Capacity 7.8 Inch Length Durable Steel Construction - 780192 Adjustable Wrench This professional-grade adjustable wrench is built for reliable, repeatable adjustment and secure grip on fasteners. It features measurement indicators on the side to help set jaw opening quickly and consistently during service work. Heat treated, forged chromium-vanadium steel construction adds strength and anti-corrosive durability for regular shop use. A tough matte finish supports confident handling and easier cleanup after the job. Key Benefits Adjustable jaw capacity up to 20mm for common nuts and bolts. 7.8 inch (200mm) length supports leverage while staying compact in toolboxes. Side measurement indicators help set jaw size faster and reduce trial-and-error. Ergonomic handle and large knurl provide smooth, predictable jaw adjustment. Heat treated, forged chromium-vanadium steel improves strength and wear resistance. Matte finish enhances grip, helps resist corrosion, and simplifies cleaning. Designed for technicians who need an adjustable wrench that holds settings well and stands up to daily handling, this model combines clear sizing marks, durable steel construction, and a practical finish. The result is a dependable hand tool for maintenance tasks where quick, accurate jaw adjustment matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.