46mm Adjustable Wrench, 380mmL
- Mfr # 780480
- Zoro # G023581347
original price:Â $86.10 , new price: $77.49 , 10 percent off
new price:Â
$
77.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780480
- Zoro #
- G023581347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 46mm Jaw Capacity 33.1 Inch Length Heavy-Duty Chrome Finish - 780480 Adjustable Wrench SKU: 780480. This professional adjustable wrench is built for controlled, repeatable fit across a wide range of fastener sizes. With an adjustable jaw capacity up to 46mm and clear measurement indicators, it supports fast setup and consistent sizing during service work. Heat-treated, forged chromium-vanadium steel alloy construction provides high strength and durability, while anti-corrosive properties help maintain performance in demanding shop environments. An ergonomic handle profile and a large knurl improve adjustment feel and reduce effort when changing jaw width. Key Benefits Adjustable jaw opens up to 46mm for versatile fastener coverage. 33.1-inch length provides leverage for controlled torque on stubborn hardware. Side measurement indicators help set jaw size quickly and consistently. Heat-treated forged chromium-vanadium steel alloy delivers strength and durability. Anti-corrosive properties support long service life in harsh working conditions. Large knurl and ergonomic design enable smooth, predictable jaw adjustments. Tough matte finish improves handling and makes cleaning easier after use. It's a dependable choice when you need an adjustable wrench that balances precise adjustment, durable materials, and easy day-to-day handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.