2-Pocket Pencil Pouch, Clear, 10" x 7", 5PK
- Mfr # CHL76370-5
- Zoro # G623723956
product price:Â
$
13.89
/pk of 5, $2.78/ea
Key Features
Gauge Case Material
Vinyl, Plastic
Size
10 in x 7 in
Color
Clear
Includes
5 Pencil Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHL76370-5
- Zoro #
- G623723956
- UPC #
- 194629162345
- Country of Origin
- China
- Gauge Case Material
- Vinyl, Plastic
- Color
- Clear
- Includes
- 5 Pencil Pouches
Dimensions
- Size
- 10 in x 7 in
Description
Stay organized with this Clear Vinyl Binder Pouch, designed to fit seamlessly into ring binders. Measuring 10" x 7", it's perfect for storing pens, pencils, erasers, flash cards, and other small essentials. The clear plastic construction allows you to quickly see what's inside without opening it, while the secure Ziploc-style closure keeps all your items safely contained. Durable and convenient, this pouch is ideal for students, teachers, and professionals alike. Sold as a pack of 5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.