Shop CHARLES LEONARD
See all product information
Create Account
Bookends with Non-Skid Base, 9" Steel, Black, 1 Pair, 2PK
- Mfr # 87915
- Zoro # G423724054
product price:Â
$
22.15
/pk of 2, $11.08/ea
Key Features
Gauge Case Material
Steel
Size
9.2 in(H) x 6.1 in(W) x 8.1 in(D)
Color
Black
Includes
2 bookends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87915
- Zoro #
- G423724054
- UPC #
- 026487879151
- Country of Origin
- China
Dimensions
- Size
- 9.2 in(H) x 6.1 in(W) x 8.1 in(D)
Details
- Gauge Case Material
- Steel
- Color
- Black
- Includes
- 2 bookends
Description
Heavy gauge steel with reinforced ribbing. Smooth coined edges provide extra safety. Comes with a non-skid poly base, which prevents slipping and scratching. 9" height. Includes 1 pair of bookends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.