Bookends with Non-Skid Base, 9" Steel, Tan, 1 Pair, 2PK
- Mfr # 87945
- Zoro # G023724034
product price:Â
$
22.15
/pk of 2, $11.08/ea
Key Features
Gauge Case Material
Steel
Color
Tan
Includes
2 Bookends
Size
9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87945
- Zoro #
- G023724034
- UPC #
- 026487879458
- Country of Origin
- China
Dimensions
- Size
- 9in
Details
- Gauge Case Material
- Steel
- Color
- Tan
- Includes
- 2 Bookends
Description
Bookends are great for use in offices, classrooms, or even at home! Heavy gauge steel with reinforced ribbing. Smooth coined edges provide extra safety. Tan; 9" height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.