Whiteboard Erasers, Felt and Foam, Learning is Fun Style, 2 x 2", Blue/Black, 15PK
- Mfr # 74549
- Zoro # G923723724
product price:Â
$
22.19
/pk of 15, $1.48/ea
Key Features
Gauge Case Material
Felt, Foam
Color
Blue, Black
Size
2 in x 2 in x 0.75 in
Includes
15 Erasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74549
- Zoro #
- G923723724
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2 in x 2 in x 0.75 in
Details
- Gauge Case Material
- Felt, Foam
- Color
- Blue, Black
- Includes
- 15 Erasers
Description
Multi-purpose eraser removes markings quickly and cleanly. Ideal for use on all dry erase surfaces and for standard chalkboards. Cleans with soap and water for long life. Measures 2" x 2" x 0.75". Each pack includes 15 erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.